
WIRE CANTILEVER BIN HOLDER WITH 24 BINS
Mfr # CAN-34-48BH-230BK
Zoro # G516533532
product price: $387.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Bins
24
Material
Carbon Steel
Overall Length
48 in
Overall Width
10.875 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN-34-48BH-230BK
Zoro #
G516533532
UPC #
651588135532
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Width
10.875 in
Overall Height
34 in
Details
Number of Bins
24
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Chrome
Description
Cantilever Bin Holder Post Wall Mount, 48''W x 10-7/8''D x 34''H, includes: 3 bin rails, 24 black bins QUS230BK, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.