Zoro Homepage

WIRE CANTILEVER BIN HOLDER WITH 30 BINS

  • Mfr # CAN-34-60BH-230IV

  • Zoro # G416533403


product price: $624.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
60 in
Number of Bins
30
Material
Carbon Steel
Color
Chrome
Overall Width
10.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-60BH-230IV
Zoro #
G416533403
UPC #
651588135716
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Overall Width
10.875 in
Overall Height
34 in

Details

Item
Shelving Unit Post Wall Mount
Number of Bins
30
Material
Carbon Steel
Color
Chrome

Description

Cantilever Bin Holder Post Wall Mount, 60''W x 10-7/8''D x 34''H, includes: 3 bin rails, 30 ivory bins QUS230IV, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.