WIRE CART 4 WIRE 1 SOLID SHELF ENCLOSURE 74in
- Mfr # WRCS4-74-2448EP-5
- Zoro # G416542283
product price:Â
$
1,080.99
/ea
Key Features
Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
5
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRCS4-74-2448EP-5
- Zoro #
- G416542283
- UPC #
- 651588226995
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Overall Height
- 80 in
- Overall Width
- 24 in
Details
- Material
- Carbon Steel
- Color
- Chrome
- Load Capacity
- 1,200 lb
- Item
- Enclosure Cart Stem Caster
- Number of Shelves
- 5
Description
Wire Enclosed Cart, mobile, 48''W x 24''D x 80''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.