Wire Cart Cover, 18''D X 36''W X 63''H, 400 Denier White Nylon With Zipper Flap

  • Mfr # CC183663WNZ

  • Zoro # G421967293


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Length
36 in
Material
Vinyl
Overall Width
18 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC183663WNZ
Zoro #
G421967293
UPC #
651588132098
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
63 in

Details

Color
Clear
Material
Vinyl
Item
Cart Cover

Description

Wire Cart Cover, 18''D x 36''W x 63''H, 400 denier white nylon with zipper flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.