
Wire Cart Cover, 24''D X 72''W X 63''H, 400 Denier Blue Nylon With Hook And Loop Flap
Mfr # CC247263BNV
Zoro # G821967299
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Length
72 in
Overall Width
24 in
Overall Height
63 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC247263BNV
Zoro #
G821967299
UPC #
651588067734
Country of Origin
United States
Dimensions
Overall Length
72 in
Overall Width
24 in
Overall Height
63 in
Details
Color
Blue
Item
Cart Cover
Material
Nylon
Description
Wire Cart Cover, 24''D x 72''W x 63''H, 400 denier blue nylon with Hook And Loop flap (non-returnable), NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.