Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CRADLE SHELF BLACK EPOXY 14X48

  • Mfr # 1448WSBK

  • Zoro # G316553549


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
12 bottles
Material
Carbon Steel
Length
48 in
Overall Width
14 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448WSBK
Zoro #
G316553549
UPC #
651588183465
Country of Origin
China

Dimensions

Length
48 in
Overall Width
14 in
Overall Height
1 in

Details

Load Capacity
12 bottles
Material
Carbon Steel
Item
Shelving Wine
Color
Epoxy Coated, Black
Number of Shelves
1

Description

Wine Cradle Shelf, 48''W x 14''D, holds up to twelve 12 bottles, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.