
WIRE MOBILE SECURITY UNIT
Mfr # M2460-69SEC
Zoro # G816532983
product price: $1,846.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
60 in
Load Capacity
1,200 lb
Number of Shelves
2
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2460-69SEC
Zoro #
G816532983
UPC #
651588069417
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
24 in
Overall Height
69 in
Details
Item
Security Unit
Load Capacity
1,200 lb
Number of Shelves
2
Material
Carbon Steel
Color
Chrome
Description
Security Unit, mobile, 60''W x 24''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.