Zoro Homepage

WIRE SECURITY CART WITH 2 INTERMEDIATE SHELVES CHROME

  • Mfr # M1836-69SEC-2

  • Zoro # G616532930


product price: $1,822.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Length
36 in
Number of Shelves
4
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836-69SEC-2
Zoro #
G616532930
UPC #
651588174081
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Item
Security Unit
Color
Chrome
Number of Shelves
4
Material
Carbon Steel

Description

Security Unit, mobile, 36''W x 18''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, 4 casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.