Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SECURITY CART WITH 2 INTERMEDIATE SHELVES CHROME

  • Mfr # M2148-69SEC-2

  • Zoro # G516532955


product price: $1,829.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
4
Color
Chrome
Overall Length
48 in
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2148-69SEC-2
Zoro #
G516532955
UPC #
651588174166
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
69 in
Overall Width
21 in

Details

Load Capacity
1,200 lb
Number of Shelves
4
Color
Chrome
Item
Security Unit
Material
Carbon Steel

Description

Security Unit, mobile, 48''W x 21''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, 4 casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.