WIRE SECURITY CART WITH 2 INTERMEDIATE SHELVES CHROME
Mfr # M2460-69SEC-2
Zoro # G216532941
product price: $2,176.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
60 in
Overall Height
69 in
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2460-69SEC-2
Zoro #
G216532941
UPC #
651588148280
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Height
69 in
Overall Width
24 in
Details
Item
Security Unit
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
4
Description
Security Unit, mobile, 60''W x 24''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, 4 casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.