Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SECURITY CART WITH 2 INTERMEDIATE SHELVES GREEN EPOXY

  • Mfr # M1848-69SECP-2

  • Zoro # G316532926


product price: $1,822.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Overall Width
18 in
Overall Height
63 in
Load Capacity
1,200 lb
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1848-69SECP-2
Zoro #
G316532926
UPC #
651588174647
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
63 in
Overall Length
48 in

Details

Color
Epoxy Coated, Green
Load Capacity
1,200 lb
Number of Shelves
4
Item
Security Unit
Material
Carbon Steel

Description

Security Unit, mobile, 48''W x 18''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, 4 casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.