Wire Shelf, 12x30in, LdCap 600lb
Mfr # 1230GY
Zoro # G1897028
product price: $28.99
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1230GY
Zoro #
G1897028
UPC #
651588096444
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Depth
12 in
Shelf Depth
12 in
Shelf Width
30 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Shelf Capacity
600 lb
Standards
NSF
Wire Shelf Adjustment Type
Quick Adjust Lever
Load Capacity
600 lb
Wire Shelving Material
Steel
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Recommended Environments
Dry, Wet
Description
Wire Shelf, Color Gray, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 30 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.