Zoro Homepage

Wire Shelf, 18x30in, LdCap 600lb

  • Mfr # 1830GY

  • Zoro # G1894429


product price: $34.29
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830GY
Zoro #
G1894429
UPC #
651588356395
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Width
30 in
Shelf Depth
18 in
Shelf Width
30 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Load Capacity
600 lb
Shelf Capacity
600 lb
Standards
NSF
Wire Shelving Finish
Epoxy
Shelf Adjustment Type
Quick-Adjust
NSF Certified
Yes
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry, Wet

Description

Wire Shelf, Color Gray, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 600 lb, Lip Type Stationary, Yes NSF Certified, Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.