Wire Shelf, 24x54in, LdCap 600lb
Mfr # 2454C
Zoro # G1895445
product price: $69.99
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2454C
Zoro #
G1895445
UPC #
651588059715
Country of Origin
China
Dimensions
Overall Width
54 in
Overall Depth
24 in
Shelf Width
54 in
Shelf Depth
24 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Standards
NSF
Wire Shelving Finish
Chrome
Wire Shelving Material
Steel
Load Capacity
600 lb
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Lip Type
Stationary
Recommended Environments
Dry
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
NSF Certified
Yes
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Yes NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.