
WIRE SHELF STAINLESS 21 X 48
Mfr # 2148S
Zoro # G216542124
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Overall Height
1 in
Material
Stainless Steel
Overall Width
21 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2148S
Zoro #
G216542124
UPC #
651588058473
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
21 in
Details
Number of Shelves
1
Item
Wire Shelving
Material
Stainless Steel
Color
Stainless
Description
Wire Shelf, 48''W x 21''D, 600 - 800 lb. capacity, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.