Zoro Homepage

WIRE SHELFING BACK LEDGE BLACK 36in

  • Mfr # BL36BK

  • Zoro # G216542438


product price: $18.39
/ea

Key Features

Overall Length
1.5 in
Color
Epoxy Coated, Black
Material
Carbon Steel
Overall Height
4 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL36BK
Zoro #
G216542438
UPC #
651588214756
Country of Origin
China

Dimensions

Overall Length
1.5 in
Overall Height
4 in
Overall Width
36 in

Details

Item
Shelving Accessories
Color
Epoxy Coated, Black
Material
Carbon Steel

Description

Back/Side Ledge, 36''W x 4''H, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.