Zoro Homepage

Wire Shelving, 18"D x 48"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # AD54-1848C

  • Zoro # G2295225


product price: $191.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
18"
Height
54"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-1848C
Zoro #
G2295225
UPC #
651588004975
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
54"
Overall Depth
18 in
Overall Height
54 in
Overall Width
48 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Shelf Capacity
800 lb
No. of Shelves
4
Includes
(2) 54 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (8) S Hooks
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 54 in, Overall Width 48 in, Includes (2) 54 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (8) S Hooks, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.