Zoro Homepage

Wire Shelving, 18"D x 60"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # AD54-1860C

  • Zoro # G2112026


product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
18"
Height
54"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-1860C
Zoro #
G2112026
UPC #
651588004999
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
54"
Overall Height
54 in
Overall Width
60 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Number of Shelves
4
Color
Silver
Finish
Chrome
Item - Shelving
Metal Shelving
No. of Shelves
4
Shelf Adjustments
1 in
Shelf Capacity
600 lb
Includes
(2) 54 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (8) S Hooks
Standards
NSF

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 54 in, Overall Width 60 in, Includes (2) 54 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (8) S Hooks, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.