Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 24"D x 72"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # AD74-2472C

  • Zoro # G2121150


product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
24"
Height
74"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-2472C
Zoro #
G2121150
UPC #
651588005453
Country of Origin
China

Dimensions

Width
72"
Depth
24"
Height
74"
Overall Width
72 in
Overall Depth
24 in
Overall Height
74 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Number of Shelves
4
Color
Silver
Finish
Chrome
Item - Shelving
Metal Shelving
Shelf Capacity
600 lb
Shelf Adjustments
1 in
Standards
NSF
Includes
(2) 74 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (8) S Hooks
No. of Shelves
4

Description

Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 72 in, Includes (2) 74 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (8) S Hooks, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.