Wire Shelving, 36 in Overall Depth
Mfr # WR74-3636GY
Zoro # G4636201
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Standards
NSF Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-3636GY
Zoro #
G4636201
UPC #
651588139349
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Depth
36 in
Overall Width
36 in
Details
Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Standards
NSF Approved
Whole Unit Load Capacity
3,200 lb
Load Capacity per Shelf
800 lb
Shelf Configuration
Starter
Recommended Environments
Dry, Wet
Description
Wire Shelving, Gray Color, Epoxy Coated, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 36 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.