Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 36"X60"X74", Black Epoxy

  • Mfr # WR74-3660BK

  • Zoro # G8161099


product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
60"
Height
74"
Material
Steel
Number of Shelves
4
Load Capacity
3500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-3660BK
Zoro #
G8161099
UPC #
651588299098
Country of Origin
China

Dimensions

Width
36"
Depth
60"
Height
74"
Overall Height
74 in
Overall Width
36 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Load Capacity
3500 lb.
Color
Epoxy Coated, Black

Description

Wire Shelving,36 In.x60 In.x74 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.