Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING ADD-ON KIT CHROME 86in

  • Mfr # AD86-2454C

  • Zoro # G416530105


product price: $474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Material
Carbon Steel
Overall Height
86 in
Overall Width
24 in
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-2454C
Zoro #
G416530105
UPC #
651588066751
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
24 in
Length
54 in

Details

Number of Shelves
4
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
600-800 lb
Color
Chrome

Description

Wire Shelving Add-On Kit, 54''W x 24''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.