Zoro Homepage

WIRE SHELVING SIDE LEDGE 14in

  • Mfr # SL14

  • Zoro # G716545281


product price: $10.39
/ea

Key Features

Color
Chrome
Overall Height
4 in
Overall Length
14 in
Material
Carbon Steel
Overall Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL14
Zoro #
G716545281
UPC #
651588072615
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
14 in
Overall Width
1.6 in

Details

Color
Chrome
Material
Carbon Steel
Item
Shelving Accessories

Description

Side Ledge, 14''D x 4''H, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.