
Wire Shelving Unit, Plastic Mat, 4-Shelf, Green, 42in W x 18in D x 74in H
Mfr # WR74-1842WPM
Zoro # G113330541
product price: $395.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
18 in
Height
74 in
Material
Carbon Steel
Color
Green
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1842WPM
Zoro #
G113330541
UPC #
651588163160
Country of Origin
China
Dimensions
Width
42 in
Depth
18 in
Height
74 in
Details
Item
Wire Shelving Unit
Material
Carbon Steel
Color
Green
Finish
Epoxy
Load Capacity
600-800 lbs
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) plastic wire mats, (4) wire frames, (4) posts, and packs of split sleeves
No. of Shelves
4
Description
Wire Plastic Mat Shelving Unit, stationary, 4-tier, 42in W x 18in D x 74in H overall size, 600-800 lb. max weight, includes, 4 plastic wire mats, 4 wire frames, 4 posts, and packs of split sleeves, green epoxy antimicrobial coating, NSF, KD
- Single Box Unit
- Smooth, vented, open grid surface allows for air circulation and minimal dust buildup
- Resistant against corrosion
- Includes posts, shelves, and all needed hardware - all in one box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.