Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W / BLACK BINS

  • Mfr # WR6-36-1236-101BK

  • Zoro # G416529932


product price: $340.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome
Overall Height
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-36-1236-101BK
Zoro #
G416529932
UPC #
651588158852
Country of Origin
Multiple

Dimensions

Overall Height
36 in
Length
36 in
Overall Width
12 in

Details

Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Number of Shelves
6

Description

Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 40 QSB101 black bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.