Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/110 YELLOW BINS

  • Mfr # WR74-1272-110102YL

  • Zoro # G516528279


product price: $1,246.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
12
Overall Height
74 in
Load Capacity
600-800 lb
Overall Width
12 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1272-110102YL
Zoro #
G516528279
UPC #
651588078495
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
12 in
Length
72 in

Details

Item
Shelving Unit Wire
Number of Shelves
12
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Chrome

Description

Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 176 QSB101 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.