
WIRE SHELVING UNIT W/176 GREEN BINS
Mfr # WR74-1872-176103GN
Zoro # G216526865
product price: $1,990.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Overall Width
18 in
Number of Shelves
12
Length
72 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1872-176103GN
Zoro #
G216526865
UPC #
651588080597
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Length
72 in
Details
Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
600-800 lb
Material
Carbon Steel
Description
Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 110 QSB104 green bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.