Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/18 BLUE BINS MOBILE

  • Mfr # MWRS-7-110BL

  • Zoro # G516542152


product price: $952.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
7
Material
Carbon Steel
Length
36 in
Overall Width
18 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWRS-7-110BL
Zoro #
G516542152
UPC #
651588071359
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
18 in
Overall Height
74 in

Details

Number of Shelves
7
Material
Carbon Steel
Item
Bin System Unit
Color
Chrome
Load Capacity
1,200 lb

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 18 17-7/8''L x 11-1/8''W x 4''H blue bins QSB110 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.