Zoro Homepage

WIRE SHELVING UNIT W/26 BLUE BINS BINS

  • Mfr # W7-12-26BL

  • Zoro # G816530934


product price: $684.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Overall Width
18 in
Number of Shelves
7
Load Capacity
800 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-12-26BL
Zoro #
G816530934
UPC #
651588040256
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
18 in
Length
36 in

Details

Number of Shelves
7
Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves, 10 12-1/2''L x 6-5/8''W x 5''H QP1265 and 16 12-1/2''L x 8-3/8''W x 5''H blue bins QP1285, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.