
WIRE SHELVING UNIT W/28 BINS CLEAR
Mfr # WR8-814CL
Zoro # G116527191
product price: $1,411.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Number of Shelves
8
Overall Width
24 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR8-814CL
Zoro #
G116527191
UPC #
651588228791
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
74 in
Length
36 in
Details
Load Capacity
800 lb
Number of Shelves
8
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 8 wire shelves, 4 posts, and 28 QSB814 clear bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.