Zoro Homepage

WIRE SHELVING UNIT W/28 BINS YELLOW

  • Mfr # WR8-814YL

  • Zoro # G616527202


product price: $1,166.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Length
36 in
Color
Chrome
Material
Carbon Steel
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-814YL
Zoro #
G616527202
UPC #
651588228517
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
24 in
Overall Height
74 in

Details

Load Capacity
800 lb
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Number of Shelves
8

Description

Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 8 wire shelves, 4 posts, and 28 QSB814 yellow bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.