
WIRE SHELVING UNIT W/44 GREEN BINS
Mfr # WR12-114GN
Zoro # G516528453
product price: $1,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
12
Overall Height
74 in
Overall Width
24 in
Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR12-114GN
Zoro #
G516528453
UPC #
651588073155
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
24 in
Length
36 in
Details
Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
800 lb
Material
Carbon Steel
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 44 QSB114 green bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.