Zoro Homepage

WIRE SHELVING UNIT W/64 BINS CLEAR

  • Mfr # WR9-203CL

  • Zoro # G316528103


product price: $834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
36 in
Number of Shelves
9
Material
Carbon Steel
Color
Chrome
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR9-203CL
Zoro #
G316528103
UPC #
651588252635
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
74 in
Overall Width
18 in

Details

Number of Shelves
9
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
800 lb

Description

Bin Wire Shelving System, 36''W x 18''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 64 QSB203 clear bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.