Zoro Homepage

WIRE SHELVING UNIT WITH BINS BLUE

  • Mfr # WR4-39-1236-807BL

  • Zoro # G116528716


product price: $377.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Length
36 in
Material
Carbon Steel
Color
Chrome
Overall Height
39 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR4-39-1236-807BL
Zoro #
G116528716
UPC #
651588322499
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
39 in
Overall Width
12 in

Details

Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
800 lb
Number of Shelves
4

Description

Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 4 shelves and 12 QSB807 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.