Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT WITH BINS RED

  • Mfr # WR4-39-1236-807RD

  • Zoro # G416528621


product price: $363.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Color
Chrome
Overall Width
12 in
Load Capacity
800 lb
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR4-39-1236-807RD
Zoro #
G416528621
UPC #
651588322512
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
39 in
Length
36 in

Details

Number of Shelves
4
Color
Chrome
Load Capacity
800 lb
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 4 shelves and 12 QSB807 red bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.