
WIRE SHELVING UNIT WITH BINS RED
Mfr # WR5-39-1236-202RD
Zoro # G816528924
product price: $295.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Number of Shelves
5
Color
Chrome
Overall Width
12 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR5-39-1236-202RD
Zoro #
G816528924
UPC #
651588252871
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Height
36 in
Length
36 in
Details
Load Capacity
800 lb
Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 5 shelves and 20 QSB202 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.