Cross Stack & Nest Storage Container, 17-1/4 in L x 11 in W x 8 in H, Gray, Polypropylene

  • Mfr # TUB1711-8GY

  • Zoro # G308610595


product price:  $13.75
/ea
Sold in multiples of 6 for $82.50

Key Features

Overall Height
8 in
Overall Length
17-1/4 in
Overall Width
11 in
Type
Cross Stack & Nest
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUB1711-8GY
Zoro #
G308610595
UPC #
651588006726
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
17-1/4 in
Overall Width
11 in
Overall L x W x H
17-1/4 in L x 11 in W x 8 in H

Details

Type
Cross Stack & Nest
Material
Polypropylene
Color
Gray
Item
Storage Container
Stackable
Yes

Description

Built for conveyor transport, storage and inventory control. Made from FDA-approved industrial-grade polypropylene, have extra thick walls and reinforcing ribs to provide superior strength. Molded-in features include grooves for stable 90° stacking, side handles for comfortable lifting and a smooth surface that's easy to clean. Compatible with standard 36 shelving and conveyor systems. Lids sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products