Wire Shelf, 36x48in, LdCap 800lb
Mfr # 3648P
Zoro # G1896179
product price:Â $99.49
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Shelf Capacity
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3648P
Zoro #
G1896179
UPC #
651588211472
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
36 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Standards
NSF
Load Capacity
800 lb
Wire Shelving Finish
Epoxy
Lip Type
Stationary
Recommended Environments
Dry, Wet
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Wet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.