Zoro Homepage

Ball Valve, Anti Siphon Sillcock

  • Mfr # QB-106MF

  • Zoro # G312476231


product price: $44.15
/ea

Key Features

Standards
CSA B125.1-11/ASME A112.181-2011; cUPC/IAPMO; ASSE 1019-A; ANSI/NSF 61; ASME A112.18.3M
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-106MF
Zoro #
G312476231
UPC #
-
Country of Origin
China

Details

Item
Ball Valve,Anti Siphon Sillcock
Standards
CSA B125.1-11/ASME A112.181-2011; cUPC/IAPMO; ASSE 1019-A; ANSI/NSF 61; ASME A112.18.3M
Body Material
Brass

Description

Ball valve anti-siphon frostproof sillcock; 3/4" m.p.t. x 1/2" f.p.t. inlet; 6" wall thickness


  • True ball valve 1/4-turn operation
  • Solid brass cartridge with chrome plated solid brass ball
  • No ceramic discs/No compression washers
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Three inlet connection options: MC - 1/2" m.p.t. x 1/2" copper sweat, MF - 3/4" m.p.t. x 1/2" f.p.t., PX5 - 1/2" crimp style PEX
  • Enclosed screw holes with built-in drainage pitch
  • Extra hose threads for easy hose attachment
  • Dual backflow protection: Spring loaded Neoperl check valve at the inlet - atmospheric vacuum breaker at the inlet
  • Fully Certified USA & Canada
  • Patented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.