Zoro Homepage

Universal Gas Log Lighter Valve

  • Mfr # QB-LLPB

  • Zoro # G912488832


product price: $42.95
/ea

Key Features

For Use With
For Use With both Natural and LP Gas
Body Material
Brass
Standards
CSA 9.1B-2013; ANSI Z212.15B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-LLPB
Zoro #
G912488832
UPC #
-
Country of Origin
Taiwan, Province of China

Details

For Use With
For Use With both Natural and LP Gas
Item
Universal Gas Log Lighter Valve
Body Material
Brass
Standards
CSA 9.1B-2013; ANSI Z212.15B

Description

Universal Gas Log Lighter Valve w/ Key & Nut, Polished Brass Escutcheon


  • Ball Valve Operation - No Compression Washer
  • Safety: Impossible to bypass the valve
  • Fully Certified USA & Canada: CSA 9.1b-2013, ANSI Z21.15b
  • Three 1/2" f.p.t. connections
  • 3/4" NPS escutcheon threads
  • Forged bass body with chrome plated solid brass ball
  • PTFE seats
  • BTU Rating 132,000 b.t.u./hr @ 1/2 p.s.i.
  • For use with both natural and LP gas
  • Now available for installation and use in the State of Massachusetts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.