Quartet
Cork Bulletin Board 5ft.x3ft., Aluminum Frame
Mfr # 2305
Zoro # G6176235
product price: $123.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 60 in
- Board Material Cork
- Frame Color Silver Aluminum Frame
- Includes Mounting Hardware Z-bracket
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT 1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000 (1GYN6)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- MELISSA & DOUG Dinosaur Dawn Floor Puzzle (4425)
- QUARTET Cork Bulletin Board 18"H x 24"W (2301GGS)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Plastic (MB544M)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- Quartet Bulletin Boards