Quazite
Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity
Mfr # PC0608Z80009
Zoro # G0029443
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 6 3/4 in
- Overall Width 9 in
- Overall Length 11 in
- Load Rating - Underground Enclosure 15,000 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film C2.5WH6-F
- INTERMATIC Electromechanical Timer, 7-Day, SPDT GMXSW-I-120
- TOTALTURF 230V 50 Amp Pin Electrical Receptacles Wire TO414852
- EATON Circuit Breaker, 300A, 3 Pole, 600V AC, A Curve PDG33G0300TFAJ
- QUAZITE Underground Enclosure Assembly, 6-3/4 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity PC0608Z80017
- QUAZITE Underground Enclosure Cover, 12-13/16" L PC1212CA0009
- QUAZITE Underground Enclosure, 8000 lb., 10-1/8"W PG1118Z80117
- QUAZITE Underground Enclosure, 8000 lb., 16-1/4"H PG1118Z80409
- QUAZITE Underground Enclosure, 8000 lb., 15"H PG2436Z80409
- QUAZITE Underground Enclosure, 8000 lb., 12"L, 12"W PC1212Z80109
- QUAZITE Undrground Enclosur, 15,000 lb., 12"L, 12"W PC1212Z80209
- Quazite Underground Enclosures