Shop QUEST SPECIALTY
See all product information
Create Account
Penetrating Lubricant, 16 oz, Can, Purple
- Mfr # 5500-1
- Zoro # G022409185
product price:Â
$
10.49
/ea
Key Features
Container Capacity
16 oz
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500-1
- Zoro #
- G022409185
- UPC #
- -
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Can
- Container Capacity
- 16 oz
- Color
- Purple