Shop QUICK DAM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Storage Unit, Steel, 69 in H, 26 inL
- Mfr # QDRACK36-IOP
- Zoro # G123958780
product price:Â
$
5,218.99
/ea
Key Features
Material
Steel
Includes
DripMats, Flood Bags, Flood Barrier, Mats, Pumpkit, Water Dams
Overall Height
69 in
Product Type
Water Control Mobile Storage Unit
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDRACK36-IOP
- Zoro #
- G123958780
- UPC #
- 810959022691
- Country of Origin
- United States
Dimensions
- Overall Height
- 69 in
- Overall Width
- 18 in
- Overall Length
- 26 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Details
- Material
- Steel
- Item
- Mobile Storage Unit
- Includes
- DripMats, Flood Bags, Flood Barrier, Mats, Pumpkit, Water Dams
- Product Type
- Water Control Mobile Storage Unit
- Shell Material
- Steel
Description
Mobile Storage Unit,Steel,69 in H,26 inL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.