Shop QUICK DAM
See all product information
Create Account
MobileKaddy, HDPE, 38 in H, 23 inL
- Mfr # QDKAD2-IO
- Zoro # G123959008
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Material
HDPE
Overall Width
15 in
Overall Length
23 in
Overall Height
38 in
Product Type
Mobile Caddy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDKAD2-IO
- Zoro #
- G123959008
- UPC #
- 810959022677
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Length
- 23 in
- Overall Height
- 38 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Details
- Item
- MobileKaddy
- Material
- HDPE
- Product Type
- Mobile Caddy
- Includes
- Caution Pop Up Sign, Drip Mats, Flood Barriers, Mats, Water Dams
- Shell Material
- HDPE
Description
MobileKaddy,HDPE,38 in H,23 inL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.