Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Hanger, 2 ft. 8" W

  • Mfr # QSWI4000

  • Zoro # G7469939


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
4LX55, 4LX56, 49EV98, 49EV99, 49EW01, 32V246, 32V247, 32V248, 5YH18, 5YH19, 5YH20, 5PV46, 5PV47, 5PV48, 5PV49, 5PV50, 5PV51, 5PV52, 5PV53, 5PV43, 3DUF7, 5PV15, 5PV16, 5PV19, 5PV20, 5PV22, 5PV23, 5PV24, 5PV26, 5PV27, 5PV28, 5PV29, 5PV30, 5PV31
Material
Steel
Includes
3/8 in Pressed-In Connection Bolt with Nylon Lock Nut, Circular Adjustment Plate, Flush Mount Hanger Bar, Swivel Spreader Arm with Circular Adjustment Plate
Width
32 in
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSWI4000
Zoro #
G7469939
UPC #
095247158157
Country of Origin
United States

Dimensions

Width
32 in
Overall Height
5 5/8 in
Overall Dimensions - H x W x D
5 5/8 in x 20 3/4 in x 35 5/16 in
Overall Depth
35 5/16 in
Overall Width
20 3/4 in

Details

Item
Gas Wall and Ceiling Heater Mounting Bracket
For Use With
4LX55, 4LX56, 49EV98, 49EV99, 49EW01, 32V246, 32V247, 32V248, 5YH18, 5YH19, 5YH20, 5PV46, 5PV47, 5PV48, 5PV49, 5PV50, 5PV51, 5PV52, 5PV53, 5PV43, 3DUF7, 5PV15, 5PV16, 5PV19, 5PV20, 5PV22, 5PV23, 5PV24, 5PV26, 5PV27, 5PV28, 5PV29, 5PV30, 5PV31
Material
Steel
Includes
3/8 in Pressed-In Connection Bolt with Nylon Lock Nut, Circular Adjustment Plate, Flush Mount Hanger Bar, Swivel Spreader Arm with Circular Adjustment Plate
Product Type
Mounting Brackets
Load Capacity
200 lb
Compatible with Product Type
Unit Heaters
Contact Points
2
Finish
Powder Coated
Joist Mounting Direction
Parallel/Perpendicular
Joists
16 in, 24 in

Description

Product Type Mounting Brackets, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 32V246, 32V247, 32V248, 3DUF7, 49EV98, 49EV99, 49EW01, 4LX55, 4LX56, 5PV15, 5PV16, 5PV19, 5PV20, 5PV22, 5PV23, 5PV24, 5PV26, 5PV27, 5PV28, 5PV29, 5PV30, 5PV31, 5PV43, 5PV46, 5PV47, 5PV48, 5PV49, 5PV50, 5PV51, 5PV52, 5PV53, 5YH18, 5YH19, 5YH20, Overall Height 5 5/8 in, Overall Width 20 3/4 in, Overall Depth 35 5/16 in, Contact Points 2, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.