Quickcable
22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100
Mfr # 160166-100
Zoro # G1775772
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size 0.157"
- Insulation Color Red
- Max. Voltage 600V
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse Block, L600C Series, CC UL Class, 30A, 600V AC/DC, 3 Poles, Pressure Plate (L60030C3PQ)
- ABB 1G Low V Old Work Box (SC100RR)
- AMPHENOL PT 19C 19#20 PIN PLUG (PT06A1419P027)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- Quickcable Wire Terminals