Shop All Cable Ties
Quickcable
8-1/2" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 100
Mfr # 502104-100
Zoro # G0671233
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color natural
- Width 9/64"
- Tensile Strength 40 lb.
- Material 6/6 Nylon
Product Information
- Brand Quickcable
- MFR # 502104-100
- Zoro # G0671233
- UPC # 017378058519
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 9/64" |
Details
Description
Nylon,Cable Ties,8.5 In.,40lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- TELEMECANIQUE SENSORS Limit Switch, 2 NC; Form YY, 10A @ 600V AC (L100WNCS2M34)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- Quickcable Cable Ties