Zoro Homepage

Fork Terminal, #6 Stud Size, 18 AWG, 600 V, PVC Insulated, Red, 25 PK

  • Mfr # 160130-025

  • Zoro # G1774768


product price: $4.85
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.70

Key Features

Terminal Shape
Locking Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160130-025
Zoro #
G1774768
UPC #
017378355366
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Red
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.