Fuse Holder, 60A Amp Range, Wire Leads, Glass Fuse Type

  • Mfr # 509641-2001

  • Zoro # G0676669


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Connector Type
Wire Leads
Body Material
Nylon
Width
0.6 in
Height
0.6 in
Length
2.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509641-2001
Zoro #
G0676669
UPC #
017378124467
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.6 in
Height
0.6 in
Length
2.32 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Body Material
Nylon
Max. Amps
20A
Wire Range
14 AWG
Fits Fuse Type
Glass

Description

Glass Fuse Holder,14 Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.